Zoro Homepage

Inverter Generator, Gasoline, Recoil Start, 120V, 10/13 A A

  • Mfr # PGD16ISCO

  • Zoro # G115558820


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gasoline
Rated Voltage
120V
Starter Type
Recoil
Generator Amps
10/13 A
Width
9.6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD16ISCO
Zoro #
G115558820
UPC #
814726028114
Country of Origin
China

Dimensions

Width
9.6 In
Height
15.7 In
Length
17 in

Details

Item
Inverter Generator
Fuel Type
Gasoline
Rated Voltage
120V
Starter Type
Recoil
Generator Amps
10/13 A
Engine HP
2.1
Outlets
4
Fuel Tank Capacity
0.6 Gal
Includes
120V and USB-A Outlets
Built-in Inverter
Yes
Run Time @ Half Load
6 Hr
Starting Wattage
1600W
Color
White
Running Wattage
1200W
Oil Capacity
12 oz
Oil Type
10W30

Description

The Pulsar PGD16iSCO inverter generator provides super-quiet performance and weighs only 24 pounds, making it perfect for camping trips, outdoor events, the job site, and much more. This generator provides clean and stable energy with less than 3% total harmonic distortion making it safe to run laptops, cellphones, monitors, tablets, and other sensitive electronics. Produce up to 1600 peak watts and 1200 rated watts of power. Our 57cc engine operates at 56 decibels and is equipped with our CO Sentry sensor which protects you and your family from excess levels of carbon monoxide. The forward-facing panel is equipped with two 120V NEMA 5-20R receptacles, two USB-A ports, parallel ports, and low idle control to maximize run times. Need more power? Effortlessly link two units in parallel to double your power kit sold separately.


  • 57cc gasoline engine provides 1600 peak watts and 1200 rated watts
  • 0.6-Gallon fuel tank provides up to 6.5 hours of operation at half load
  • Produces clean and reliable power for your sensitive electronic equipment
  • Includes two 120V NEMA 5-20R receptacles (13A peak/10A rated), and two USB-A ports
  • Features a fuel shutoff switch, recoil start, low oil shutdown, overload protection, circuit breakers, and parallel capability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.