Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 50 A

  • Mfr # PG6000R

  • Zoro # G900480237


product price:  $659.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Engine Brand
Pulsar
Fuel Type
Gasoline
Surge Watts
6,000 W
Rated Voltage
120/240V AC
Starter Type
Recoil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG6000R
Zoro #
G900480237
UPC #
819699010968
Country of Origin
Viet Nam

Details

Engine Brand
Pulsar
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
5,000 W
Surge Watts
6,000 W
Rated Voltage
120/240V AC
Starter Type
Recoil
Generator Amps
50
Generator Run Time @ 1/2 Load
11.5 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes

Description

Pulsar's PG6000R gas-powered CARB approved generator is a rugged and reliable portable power source that you can count on when you need it most. The single cylinder, 274cc OHV engine produces an impressive 6,000 peak watts of power for running appliances, tools, and more. Convenient drop-down handles and sturdy never-flat wheels provide added mobility and easy storage. So, whether you're caught in power-outage or in need of a portable energy supply while away from home, the PG6000R has got you covered!
Specifications
· 6,000 Peak Watts/ 5,000 Running Watts
· Single Cylinder, 4-Stroke, OHV, Air Cooled Engine
· 274cc, 8.5 HP
· 5.2 Gallon Fuel Tank
· 11.5 Hour Run-time at Half Load (on single tank of fuel)
· (4) 120V Outlets
· (1) 120V Twistlock Outlet (L5-30R)
· (1) 120V/240V Twistlock Outlet (L14-30R)
· (1) 12v DC Battery Charger Output
· Automatic Voltage Regulator
· Dual Drop-Down Handles and (2) Never-Flat Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.