Zoro Homepage

Disposable Gloves, Nitrile, M, 200 PK, Aqua Blue

  • Mfr # 177202

  • Zoro # G613085361


product price: $36.85
/pk 200, $0.18/ea

Key Features

Color
Aqua Blue
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177202
Zoro #
G613085361
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Aqua Blue
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Texture
Textured
Cuff Style
Standard

Description

Revolutionary nitrile compounding technology allows for a thinner glove with incredible elasticity Finely textured finger tips create an unequalled tactile sensitivity and excellent gripping properties Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.