Kauai III Rain Shower System, Chrome (Discontinued)
- Mfr # 1011-III-CH
- Zoro # G6774075
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1011-III-CH
Zoro #
G6774075
UPC #
897391001163
Country of Origin
Unknown
Dimensions
Height
36.25"
Width
8"
Depth
23.75"
Size
36.25"H x 8"W x 23.75"D
Details
Includes
Adjustable Slide Bar and Wire Basket Soap Dish
Item
Shower System
Flow Rate
1.8 or 2.5 gpm
Finish
Chrome
Shower Head Type
Rain Shower Head
Material
Brass
Weight
8 lbs
Description
The Kauai Rain Shower System is brilliantly simple! Designed to use your existing valve, it replaces the old showerhead with an elegant rain showerhead and multi-function handshower. The integrated brass slide bar allows adjustable height control for the handshower and brass soap dish while providing a conveniently located diverter for switching functions. The soothing rain showerhead and multi-function handshower can be used separately or together for a multitude of spray combinations. Available in Chrome, Brushed Gold, Brushed Nickel, Matte Black or Oil-Rubbed bronze to match any decor. The Kauai Shower System simply connects to the water supply at your existing showerhead location and uses your existing hot/cold shower valve. This Shower System does not come with a hot/cold mixing valve, please refer to the Tru-Temp valve (Model #3001-RIV-PB) if you are remodeling and need a valve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.