
Outdoor Brushed Stainless Steel Shower System-Wave Outdoor Shower
Mfr # 1055-SSB
Zoro # G7218847
product price:Â $1,021.99
/ea
Free Shipping & Returns
Key Features
Features
Floor Mounted and Pre Plumbed, Easily Connect to Outdoor Water line, Easily Select Between Functions via Diverter, Single Function Sleek Wand HandShower, Foot Rinse Spout, FreeStanding Base
Flow Rate
2.5 gpm
Finish
Stainless Steel Brushed
Shower Head Type
Rain Shower Head
Height
90.10"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1055-SSB
Zoro #
G7218847
UPC #
852026008047
Country of Origin
China
Dimensions
Height
90.10"
Width
Shower Head: 2-1/2"
Depth
10"
Face Dia.
2-1/2"
Size
90.5"H x 5"W x 10"D
Details
Item
Wave Outdoor Shower
Features
Floor Mounted and Pre Plumbed, Easily Connect to Outdoor Water line, Easily Select Between Functions via Diverter, Single Function Sleek Wand HandShower, Foot Rinse Spout, FreeStanding Base
Flow Rate
2.5 gpm
Finish
Stainless Steel Brushed
Shower Head Type
Rain Shower Head
Material
304 Stainless Steel
Weight
27 lbs
Description
Outdoor Brushed Stainless Steel Shower S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.