Shop PUMA SAFETY SHOES

Athletic Shoe, Black, Women's, 9, M, PR

  • Mfr # 642965-09-200
  • Zoro # G122738321

product price: 
$
80.69
/pr

Key Features

Insole Technology
EverCusion(R) Easy Breathable Open Cell PU
All-Leather Upper
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642965-09-200
Zoro #
G122738321
UPC #
885818038328
Country of Origin
Viet Nam
Insole Technology
EverCusion(R) Easy Breathable Open Cell PU
All-Leather Upper
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Construction
Cemented
Non Metallic Upper
No
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
No
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.4
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Shank Material
Nylon
Gender
Women's
Non-Marking Sole
Yes
Toe Shape
Round
Style Number
642965
Removable Insole
Yes
Oil-Resisting Sole
Yes
Conductive
No
Ninety-Degree Heel
No
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Heel - Dry
0.4
Insole Material
Polyurethane
Color
Black
Includes Metatarsal Guard
No
Upper Material
TPU
Slip-Resistance Value - SATRA Heel - Wet
0.4
Wide Toe Cap
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Liner Material
Mesh, Microfiber
Item
Athletic Shoe
Waterproof
No
Static Dissipative
No
Closure
Lace Up
Completely Non Metallic
No
Toe Type
Safety-Toe
Wire Color
Black

Dimensions

Size
9
Overall Height
4 in
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 642965, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.