Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 8, EEE, PR

  • Mfr # FS2780-EEE-08.0
  • Zoro # G525040519

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Liner Material
Mesh, Nylon
Insulated
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-EEE-08.0
Zoro #
G525040519
UPC #
690774748514
Country of Origin
Cambodia
Closure
Lace Up
Item
Athletic Shoe
Liner Material
Mesh, Nylon
Insulated
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Upper Material
Mesh
Toe Cap Material
Composite
All-Leather Upper
No
Construction
Cemented
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Insole Technology
Comfortech, Removable Insole
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Color
Brown/Gray
Outsole Material
Rubber
Toe Type
Safety-Toe
Style Number
FS2780
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Wire Color
Brown/Gray

Dimensions

Width
EEE
Size
8

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width EEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 8, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.