Shop XENA

AthleticShoe, Blk/Silver, Womens, 11, B, PR

  • Mfr # ASL-110-BL1
  • Zoro # G824874556

product price: 
$
122.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-110-BL1
Zoro #
G824874556
UPC #
810096706034
Country of Origin
China
Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Waterproof
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Wet
0.83
Heel Definition
Flat Heel
Outsole Material
Rubber
All-Leather Upper
Yes
Liner Material
Microfiber
Slip-Resistance Value - SATRA Heel - Dry
1.11
Includes Shank
Yes
Item
Athletic Shoe
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Gender
Women's
Color
Black/Silver
Puncture-Resistant Sole
Yes
Insulated
No
Midsole Material
ETPU
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Shank Material
Polycarbonate
Ninety-Degree Heel
No
Toe Cap Material
Composite
Upper Material
Leather
Style Number
ASL-BL1
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO)
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
Slip-Resistance Value - SATRA Heel - Oily
0.43
Liner Technology
Antimicrobial, Moisture Wicking
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Wire Color
Black/Silver

Dimensions

Size
11
Overall Height
4 in
Heel Height
0 in
Width
B

Description

Athletic Shoe, Closure Lace Up, Color Black/Silver, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number ASL-BL1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.