This item is Discontinued.

Puma Safety Shoes Athletic Work Shoes, Stl, Mn, 6, Blk, PR 642635-06

Athletic Work Shoes, Stl, Mn, 6, Blk, PR (Discontinued)

  • Mfr # 642635-06
  • Zoro # G0222695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642635-06
Zoro #
G0222695
UPC #
885818000776
Country of Origin
China

Dimensions

Height
4 in
Size
6
Footwear Width
EE
Footwear Size
6
Width
EE
Size (PRINT)
6
Overall Height
4 in

Details

Standards
ASTM F2413-05
Footwear Construction Type
Injected Dual Density
Removable Insole
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Puma Evercushion Gel Moto Footbed
Max. Heat Rating
572 Degrees F
Gender
Men's
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Good
Item
Athletic Shoe
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof
No
Completely Non Metallic
No
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Predominant Footwear Color
Black
Conductive
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Liner Material
BreathActive(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Color
Black/Red
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
642635
Resists
Heat, Slips, Static Electricity
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Heat Resistant
No
Slip Resistant
Yes
Series
642635
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Black, Red
Heel Style
Flat Heel
Material
Suede Leather/Rubber
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Direct Attached
Insole Technology
Puma(R) Evercushion(R) Gel Moto Footbed
All-Leather Upper
Yes
Insole Material
Gel
CSA Standards Met
Grade 1 Protective Toecap
Liner Technology
BreathActive(R)
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Gel
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.