Men's 3 in Composite Toe Athletic Shoe, Blue, 10 1/2, M, 644625

  • Mfr # 644625-10.5M

  • Zoro # G706430085


product price:  $133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
644625-10.5M
Zoro #
G706430085
UPC #
885818009977
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
3 in
Heel Height
0 in
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Laces Color
Black
Removable Insole
Yes
Insulation Type
None
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Midsole Material
EVA, Foam, Polyurethane
For Outdoor Traction
No
Max. Heat Rating
572 Degrees F
Non-Marking Upper
Yes
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
Last Number or Name
Airtwist
Waterproof Type
None
Resists
Heat, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Footwear Shank
Yes
Metatarsal Guard Style
None
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Footwear Shank Type
TPU
Slip Resistant
Yes
Upper Color
Navy
Predominant Footwear Color
Blue
Liner Material
Mesh, Nylon
Footwear Style
Athletic Shoe
Insole Material
Polyurethane
Upper Material Description
Microfiber
Closure Type
Lace Up
Metatarsal Guard
No
Insulated
No
Upper Material
Microfiber
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Standards
ASTM F2412-18a, ASTM F2413-18
Static Dissipative
No
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
Wide Toe Cap
Yes
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Shank Material
TPU
Midsole Technology
Triple Density
Metal Chip Resisting Sole
Yes
Heat Resistant
Yes
Footwear Construction
Cemented
Outsole Color
Black
Electrical Hazard Rated
Yes
Insole Color
Black
Toe Style
Round Toe
Conductive
No
Ninety Degree Heel
No
Footwear Construction Type
Cement
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Upper Boot Material
Microfiber
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.51
Style Family
Athletic Shoe
Toe Cap Material
Composite
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.05
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Slip-Resistance Value - SATRA Heel - Wet
0.63
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Microfiber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Triple Density
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 644625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.