Men's 3 in Composite Toe Athletic Shoe, Blue, 8, M, 644625

  • Mfr # 644625-8M

  • Zoro # G006430075


product price:  $133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
644625-8M
Zoro #
G006430075
UPC #
885818009922
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
Flat
Width
M
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Footwear Shank
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Non-Marking Upper
Yes
Last Number or Name
Airtwist
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
Yes
Upper Color
Navy
Metatarsal Guard
No
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Insulated
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Insole Color
Black
Metatarsal Guard Style
None
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Upper Material
Microfiber
Midsole Technology
Triple Density
Wide Toe Cap
Yes
Toe Shape
Round
Heat Resistant
Yes
Toe Style
Round Toe
Predominant Footwear Color
Blue
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Static Dissipative
No
Midsole Material
EVA, Foam, Polyurethane
Max. Heat Rating
572 Degrees F
Conductive
No
Chain Saw Cut Resistant
No
Footwear Construction
Cemented
Standards
ASTM F2412-18a, ASTM F2413-18
Upper Boot Material
Microfiber
Puncture Resistant Insole
No
Shank Material
TPU
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
Completely Non Metallic
Yes
Heel Style
Flat Heel
Upper Material Description
Microfiber
Footwear Construction Type
Cement
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
Waterproof Type
None
Insulation Type
None
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Outsole Color
Black
Non Metallic Upper
Yes
Laces Color
Black
Footwear Shank Type
TPU
Slip Resistant
Yes
Non-Marking Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Resists
Heat, Slips
Closure Type
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.51
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.63
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
1.05
Slip-Resistance Value - SATRA Forefoot - Dry
1
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Microfiber
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Triple Density
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 644625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.