Men's 3 in Composite Toe Athletic Shoe, Blue, 9, M, 644625

  • Mfr # 644625-9M

  • Zoro # G006430006


product price:  $133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
644625-9M
Zoro #
G006430006
UPC #
885818009946
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
Flat
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
Static Dissipative
No
Shank Material
TPU
Insulation Type
None
Insole Color
Black
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
Upper Material Description
Microfiber
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Upper Color
Navy
Footwear Construction Type
Cement
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Metatarsal Guard Style
None
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Insole System
Removable
Removable Insole
Yes
Conductive
No
Heel Style
Flat Heel
Oil Resisting Sole
Yes
Predominant Footwear Color
Blue
Toe Style
Round Toe
Midsole Technology
Triple Density
Waterproof Type
None
Completely Non Metallic
Yes
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Footwear Shank Type
TPU
Footwear Shank
Yes
Outsole Color
Black
Non-Marking Upper
Yes
Upper Material
Microfiber
Insole Material
Polyurethane
Standards
ASTM F2412-18a, ASTM F2413-18
Upper Boot Material
Microfiber
Non-Marking Sole
Yes
Midsole Material
EVA, Foam, Polyurethane
For Outdoor Traction
Yes
Last Number or Name
Airtwist
Footwear Construction
Cemented
Outsole Material
Rubber
Laces Color
Black
Electrical Hazard Rated
Yes
Resists
Heat, Slips
Heat Resistant
Yes
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Toe Shape
Round
Closure Type
Lace Up
Insole Technology
Removable
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1.05
Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.63
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.51
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Technology (PRINT)
Triple Density
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Microfiber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 644625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.