Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 10, M, 633805

  • Mfr # 633805-10M

  • Zoro # G006430068


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
633805-10M
Zoro #
G006430068
UPC #
885818006754
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/8 in
Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
Laces Color
Black/Gray
Insulation Type
None
Toe Style
Round Toe
Slip Resistant
Yes
Ninety Degree Heel
No
Heat Resistant
Yes
Insulated
No
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Insole Color
Gray
Footwear Closure Type
Lace Up
Resists
Heat, Slips
Non-Marking Sole
Yes
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
Conductive
No
Footwear Construction Type
Cement
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Waterproof Type
None
Midsole Material
EVA, Foam, Polyurethane
Footwear Shank
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Metatarsal Guard Style
None
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Upper Material Description
Leather
Metatarsal Guard
No
Upper Material
Leather
Footwear Construction
Cemented
Shank Material
TPU
Standards
ASTM F2412-18a, ASTM F2413-18
Last Number or Name
Velocity
Predominant Footwear Color
Black
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Toe Shape
Round
Oil Resisting Sole
Yes
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Upper Color
Black
Upper Boot Material
Leather
Footwear Style
Athletic High-Top
For Outdoor Traction
Yes
Footwear Shank Type
TPU
Removable Insole
Yes
Closure Type
Lace Up
Heel Style
Defined Heel
Electrical Hazard Rated
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
572 Degrees F
Insole System
Removable
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Midsole Technology
Dual Density, Impulse.Foam(R)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Construction
Cemented
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.66
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.49
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.