Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 12, M, 633805

  • Mfr # 633805-12M

  • Zoro # G206430141


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
633805-12M
Zoro #
G206430141
UPC #
885818006792
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/8 in
Overall Height
6 in
Width
M
Size (PRINT)
12

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
Metal Chip Resisting Sole
Yes
Midsole Technology
Dual Density, Impulse.Foam(R)
Completely Non Metallic
Yes
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Upper Boot Material
Leather
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Upper Material Description
Leather
Oil Resisting Sole
Yes
Toe Shape
Round
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Insulated
No
Upper Material
Leather
Non-Marking Sole
Yes
Footwear Construction Type
Cement
Removable Insole
Yes
Insole Color
Gray
Shank Material
TPU
Footwear Sole Pattern
Exclusive Design
Laces Color
Black/Gray
Closure Type
Lace Up
Metatarsal Guard Style
None
Insole Material
Polyurethane
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Standards
ASTM F2412-18a, ASTM F2413-18
Non-Marking Upper
Yes
For Outdoor Traction
Yes
Footwear Style
Athletic High-Top
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Footwear Construction
Cemented
Chemical Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Heel Style
Defined Heel
Insole System
Removable
Resists
Heat, Slips
Footwear Shank
Yes
Toe Style
Round Toe
Predominant Footwear Color
Black
Slip Resistant
Yes
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Ninety Degree Heel
No
Conductive
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Heat Resistant
Yes
Insulation Type
None
Footwear Shank Type
TPU
Midsole Material
EVA, Foam, Polyurethane
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Last Number or Name
Velocity
Upper Color
Black
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - Mark II - Oily
0.49
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.85
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.