Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 7, M, 633805

  • Mfr # 633805-7M

  • Zoro # G806430091


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
633805-7M
Zoro #
G806430091
UPC #
885818006709
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
6 in
Heel Height
1/8 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
7

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
Insole Color
Gray
Insole System
Removable
Non-Marking Upper
Yes
Upper Material Description
Leather
SATRA Rating- Heel Slip on Quarry Tile
Heel Dry .85, Wet .66
Footwear Shank
Yes
Shank Material
TPU
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Footwear Sole Pattern
Exclusive Design
Footwear Construction
Cemented
Upper Material
Leather
Predominant Footwear Color
Black
Resists
Heat, Slips
Static Dissipative
Yes
Conductive
No
Footwear Style
Athletic High-Top Shoe
Removable Insole
Yes
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Insulated
No
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Standards
ASTM F2412-18a, ASTM F2413-18
Upper Color
Black
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Midsole Technology
Dual Density, Impulse.Foam(R)
Heat Resistant
Yes
Closure Type
Lace Up
Footwear Shank Type
TPU
Footwear Construction Type
Cement
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Laces Color
Black/Gray
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Heel Style
Defined Heel
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Velocity
Insole Material
Polyurethane
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Waterproof Type
None
Electrical Hazard Rated
No
Upper Boot Material
Leather
Midsole Material
EVA, Foam, Polyurethane
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Insulation Type
None
Toe Shape
Round
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.66
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
0.85
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily
0.49
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
TPU
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.