Men's Athletic Shoe, Aluminum Toe, Leather Upper, Carbon Rubber Outsole, Lace Up, Black/Blue, 11 EE

  • Mfr # 642755

  • Zoro # G9138437


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Electrical Hazard Rated
No
Outsole Material
Carbon Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
642755
Zoro #
G9138437
UPC #
885818003913
Country of Origin
China

Dimensions

Footwear Width
EE
Size
11
Heel Height
1 in
Width
EE
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Carbon Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black/Blue
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.69
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Insole System
Covered Poliyou(R)
Ninety Degree Heel
No
Liner Material
Nylon
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-05
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Style Number
642755
Footwear Construction Type
Cemented
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Wet
0.40
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
Non Metallic Upper
Yes
Static Dissipative
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Footwear Sole Pattern
Multi-Directional Cleated
Chemical Resisting Sole
No
Wide Toe Cap
No
Metatarsal System
Protective Toe
Conductive
No
Safety Criteria
Aluminum Toe, Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Non-Marking Upper
Yes
Upper Color
Black, Blue
Metatarsal Guard Style
None
Heat Resistant
No
Series
642755
Slip Resistant
Yes
Heel Style
Flat Heel
Toe Cap Material
Aluminum
Construction
Cemented
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Wet
0.4
Maximum Heat Rating
572 Degrees F
Insole Technology
Covered Poliyou
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.28
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Carbon Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number 642755

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.