Men's Athletic Shoe, Black, White, 10 1/2, 640015

  • Mfr # 640015-10.5-200

  • Zoro # G815193260


product price:  $104.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640015-10.5-200
Zoro #
G815193260
UPC #
885818016548
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Overall Height
4 1/2 in
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Oil-Resisting Sole
Yes
Closure
Lace Up
Midsole Material
EVA
For Outdoor Traction
Yes
Shank Material
Nylon
Non-Marking Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Liner Technology
BreathActive
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Standards
TAA Compliant
Static Dissipative
No
Metatarsal Guard
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
Upper Material
Leather
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Wide Toe Cap
Yes
All-Leather Upper
Yes
Construction
Cemented
Midsole Technology
idCELL
Insole Material
Polyurethane
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Outsole Technology
No
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 640015, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.