Men's Athletic Shoe, Black, White, 11 1/2, 640015

  • Mfr # 640015-11.5-200

  • Zoro # G215193242


product price:  $104.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640015-11.5-200
Zoro #
G215193242
UPC #
885818016562
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Wide Toe Cap
Yes
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Upper Material
Leather
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Outsole Technology
No
Toe Cap Material
Composite
All-Leather Upper
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Insole Material
Polyurethane
Removable Insole
Yes
For Outdoor Traction
Yes
Standards
TAA Compliant
Outsole Material
Rubber
Ninety-Degree Heel
No
Toe Shape
Round
Static Dissipative
No
Liner Technology
BreathActive
Non-Marking Sole
Yes
Insulated
No
Midsole Technology
idCELL
Construction
Cemented
Shank Material
Nylon
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 640015, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.