This item is Discontinued.

Puma Safety Shoes Size 10 Women's Athletic Shoe Steel Work Boots, Gray 644105

Size 10 Women's Athletic Shoe Steel Work Boots, Gray (Discontinued)

  • Mfr # 644105
  • Zoro # G1806406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
644105
Zoro #
G1806406
UPC #
-
Country of Origin
China

Dimensions

Size
10
Footwear Width
C
Heel Height
1/2 in
Height
4 in

Details

Footwear Style
Athletic Shoe
Gender
Women's
Upper Boot Material
Man Made
Item
Work Boots
Outsole Material
Polyurethane
Metatarsal System
No
Waterproof Type
None
Style Number
644105
Footwear Closure Type
Lace Up
Toe Type
Steel
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Insulation Weight
None
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Not Rated
Conductive
No
Footwear Construction Type
Direct Attached
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Liner Material
Nylon Mesh
Footwear Sole Pattern
Exclusive Design
Insole System
EVA
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Standards
ASTM F2413-11 I/75 C/75
Upper Material Description
Athletic Spacer Mesh
Predominant Footwear Color
Gray
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Color
Gray
Insulated
No
Chemical Resisting Sole
No
Insulation Type
None

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Gray, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 644105, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.