This item is Discontinued.

Puma Safety Shoes Size 11 Men's Hiker High Composite Work Boots, Wheat 633185

Size 11 Men's Hiker High Composite Work Boots, Wheat (Discontinued)

  • Mfr # 633185
  • Zoro # G0695759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633185
Zoro #
G0695759
UPC #
-
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
1 in or Greater
Height
5 in

Details

Footwear Style
Hiker High
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Metatarsal System
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Wide Toe Cap
Yes
Style Number
633185
Static Dissipative
No
Insulation Type
None
Conductive
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F1677 Mark II, I/75 C/75 EH
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather
Toe Shape
Round
Metatarsal Guard
No
Toe Type
Composite
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.66
Midsole Material
EVA
Predominant Footwear Color
Wheat
Liner Material
Leather
Footwear Shank Type
None
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Shank Material
None
Manufacturers Suggested Sole Slip Rating
Not Rated
Insulated
No
Standards
ASTM F1677 Mark II, I/75, C/75
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Carbon Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Insulation Weight
None
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Color
Wheat

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Wheat, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 633185, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.