Women's 3 in Composite Toe Athletic Shoe, Blue, 5, M, 643905

  • Mfr # 643905-5M

  • Zoro # G606430055


product price:  $99.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643905-5M
Zoro #
G606430055
UPC #
885818010775
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1/8
Overall Height
3 in
Width
M
Size (PRINT)
5

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Insulated
No
Waterproof Type
None
Wide Toe Cap
Yes
Liner Material
Mesh, Nylon
Upper Color
Gray
Footwear Construction Type
Cement
Conductive
No
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Predominant Footwear Color
Blue
Footwear Shank
Yes
Insole Color
Black
Removable Insole
Yes
Footwear Style
Athletic Shoe
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Midsole Material
EVA, Foam, Polyurethane
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Footwear Sole Pattern
Exclusive Design
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Insole Material
Polyurethane
Laces Color
Black/Blue
Completely Non Metallic
Yes
Midsole Technology
Dual Density, Impulse.Foam(R)
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
Resists
Heat, Slips
Metatarsal Guard Style
None
Upper Material
Leather
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Footwear Construction
Cemented
Ninety Degree Heel
No
Toe Shape
Round
Outsole Material
Rubber
Insulation Type
None
Max. Heat Rating
572 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Heat Resistant
Yes
Standards
ASTM F2412-18a, ASTM F2413-18
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Upper Material Description
Leather
Insole System
Removable
Metatarsal Guard
No
Heel Style
Defined Heel
Shank Material
TPU
Upper Boot Material
Leather
Last Number or Name
Fuse Knit
Closure Type
Lace Up
Heel Definition
Defined Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.94
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
0.85
Toe Cap Material
Composite
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.49
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.66
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 643905

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.