Women's 3 in Composite Toe Athletic Shoe, Blue, 7, M, 643905
Mfr # 643905-7M
Zoro # G406430132
product price:Â $99.15
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
643905-7M
Zoro #
G406430132
UPC #
885818010805
Country of Origin
China
Dimensions
Size
7
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1/8
Width
M
Overall Height
3 in
Size (PRINT)
7
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 643905
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.