Women's 3 in Composite Toe Athletic Shoe, Blue, 9, M, 643905

  • Mfr # 643905-9M

  • Zoro # G606430079


product price:  $99.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643905-9M
Zoro #
G606430079
UPC #
885818010843
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
1/8
Boot Height
3 in
Overall Height
3 in
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Metatarsal Guard Style
None
Upper Color
Gray
Footwear Shank
Yes
Toe Style
Round Toe
Shank Material
TPU
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Outsole Material
Rubber
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Upper Material
Leather
Predominant Footwear Color
Blue
Conductive
No
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Standards
ASTM F2412-18a, ASTM F2413-18
Insulation Type
None
Footwear Construction
Cemented
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Slip Resistant
Yes
Removable Insole
Yes
Closure Type
Lace Up
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Insole Material
Polyurethane
Insole Color
Black
Last Number or Name
Fuse Knit
Waterproof Type
None
Upper Material Description
Leather
Static Dissipative
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Midsole Material
EVA, Foam, Polyurethane
Resists
Heat, Slips
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Ninety Degree Heel
No
Midsole Technology
Dual Density, Impulse.Foam(R)
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
Chain Saw Cut Resistant
No
Footwear Shank Type
TPU
Heat Resistant
Yes
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Laces Color
Black/Blue
Footwear Construction Type
Cement
Metatarsal Guard
No
Upper Boot Material
Leather
Metal Chip Resisting Sole
Yes
Heel Style
Defined Heel
Completely Non Metallic
Yes
Non-Marking Upper
Yes
Insulated
No
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - Mark II - Oily
0.49
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Defined Heel
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA, Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 643905

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.