Shop PUMA SAFETY SHOES

Women's Athletic Shoe, 5 Fabric Upper, Steel Toe, 4 in H, Gray, 642915

  • Mfr # 642915-5
  • Zoro # G6619761

product price: 
$
104.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642915-5
Zoro #
G6619761
UPC #
885818005924
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Fabric
Toe Type
Safety-Toe
Color
Gray
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Style Number
642915
Predominant Footwear Color
Gray
Upper Boot Material
Man Made
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.25
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-05
Puncture Resistant Insole
No
CSA Footwear Standard
Grade 1 Toecap
Waterproof Type
None
Max. Heat Rating
572 Degrees F
Removable Insole
Yes
Last Number or Name
Celerity
Completely Non Metallic
No
Midsole Material
EVA
ASTM Footwear Class
F2413-05
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Insole System
Removable
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Footwear Construction Type
Slip Lasted
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Multi Pattern
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Series
642915
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Pink
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Dry
0.69
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.55
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Upper Material (PRINT)
Fabric
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Construction
Cemented
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Gray

Dimensions

Footwear Width
C
Size
5
Height
4 in
Heel Height
1 in
Width
C
Overall Height
4 in
Size (PRINT)
5

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 642915

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.