Women's Athletic Shoe, Black, 8, 640105

  • Mfr # 640105-08-200

  • Zoro # G915193245


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640105-08-200
Zoro #
G915193245
UPC #
885818017095
Country of Origin
Cambodia

Dimensions

Size
8
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Midsole Technology
idCELL
Non Metallic Upper
Yes
Standards
TAA Compliant
Heel Definition
Flat Heel
Insole Material
Polyurethane
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Style Family
Athletic Shoe
Insulated
No
Construction
Cemented
Midsole Material
EVA
Maximum Heat Rating
572 Degrees F
Liner Technology
BreathActive
Conductive
No
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Upper Material
Leather
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Outsole Technology
No
Static Dissipative
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Closure
Lace Up
Shank Material
Nylon
All-Leather Upper
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number 640105, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.