Women's Athletic Shoe, Black, White, 10, 640115

  • Mfr # 640115-10-200

  • Zoro # G215193204


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640115-10-200
Zoro #
G215193204
UPC #
885818017255
Country of Origin
Cambodia

Dimensions

Size
10
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Static Dissipative
No
Midsole Technology
idCELL
Shank Material
Nylon
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Construction
Cemented
Standards
TAA Compliant
Upper Material
Leather
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Toe Shape
Round
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Removable Insole
Yes
Closure
Lace Up
Chemical-Resisting Sole
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Midsole Material
EVA
Toe Cap Material
Composite
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Insulated
No
Liner Technology
BreathActive
Completely Non Metallic
Yes
Outsole Technology
No
Conductive
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 640115, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.