Women's Athletic Shoe, Black, White, 6, 640115

  • Mfr # 640115-06-200

  • Zoro # G815193253


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640115-06-200
Zoro #
G815193253
UPC #
885818017170
Country of Origin
Cambodia

Dimensions

Size
6
Width
B
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Standards
TAA Compliant
Toe Cap Material
Composite
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Midsole Technology
idCELL
All-Leather Upper
Yes
Wide Toe Cap
Yes
Insole Material
Polyurethane
Insole Technology
Dual Density, Evercushion RELIEF(R)
Metatarsal Guard
No
Style Family
Athletic Shoe
Insulated
No
Chemical-Resisting Sole
Yes
Outsole Technology
No
Static Dissipative
No
Removable Insole
Yes
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Liner Technology
BreathActive
Non-Marking Sole
Yes
Conductive
No
Ninety-Degree Heel
No
Toe Shape
Round
Maximum Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Completely Non Metallic
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Midsole Material
EVA
Closure
Lace Up
Upper Material
Leather

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number 640115, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.