Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black/Gray, 10 C

  • Mfr # 642855

  • Zoro # G5059941


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642855
Zoro #
G5059941
UPC #
885818001728
Country of Origin
China

Dimensions

Size
10
Footwear Width
C
Height
4 in
Width
C
Overall Height
4 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black/Gray
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Standards
ASTM F2413-05
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
No
Style Number
642855
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Insole System
Puma Evercushion Gel Run Heel Cushion
Non-Marking Sole
Yes
Insulated
No
Conductive
No
Max. Heat Rating
572 Degrees F
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Shank Material
Nylon
Completely Non Metallic
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black, Gray
Series
642855
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Maximum Heat Rating
572 Degrees F
Insole Material
Gel
CSA Standards Met
Grade 1 Protective Toecap
Construction
Cemented
Toe Cap Material
Steel
Style Family
Athletic Shoe
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Puma(R) Evercushion(R) Gel Run Heel Cushion
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Gel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 642855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products