
1x Air + 1x Cabin + 1x Engine Oil Filter Filter 3 Total Kit For 2017 Lincoln Navigator (Discontinued)
- Mfr # KFM-100375
- Zoro # G312237993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFM-100375
Zoro #
G312237993
UPC #
775629018292
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101635
- Part Reference Numbers : R479962 479962 XC10011 CF11775 CF1332 AFC1571 PC6286 C36286 WP10084 83883 XA5642 CA10262 AF10262 AF1333 PA5642 A35642 49883 84502 95157 S2500 X2500 PH10575 OF22500 LF641 PZ173 L21495 L22500 LP10575 57502 WL10412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.