
1x Air + 1x Cabin + 1x Engine Oil Filter Filter 3 Total Kit For Chevrolet Silverado HD (Discontinued)
- Mfr # KFM-100022
- Zoro # G112229198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFM-100022
Zoro #
G112229198
UPC #
775629014751
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101609
- Part Reference Numbers : 97025 XC10429 CF1292 PC9957 WP10428 83314 XA6146 CA11033 AF11033 AF1530 PA6146 AF6146 49314 PF2232 84202 S5399 X5399 PH9100 OF35399 LF524 PZ59 L35399 AT9100 FP9100 LP9100 T49 VO75 57202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.