
1x Air + 1x Cabin + 1x Engine Oil Filter Filter 3 Total Kit For Chevrolet Silverado HD (Discontinued)
- Mfr # KFM-100023
- Zoro # G412229201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFM-100023
Zoro #
G412229201
UPC #
775629014782
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101391
- Part Reference Numbers : 91129 XC10386 CF11809 CF1287 AFC1626 PC8173 PC9958 C38173 WP10129 87487 87488 XA5314 XA5315 CA8755A CA8756 AF1073 AF8755A AF1052 AF1119 PA5315 A45314 42488 46678 PF48 84060 S2222 X2222 PH10060 OF12222 LF613 PZ167 L12222 OF-2222 FP10060 LP10060 T62 VO88 57060
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.