
1x Air + 1x Cabin + 1x Engine Oil Filter Filter 3 Total Kit For Hyundai Elantra Kia GT (Discontinued)
- Mfr # KFM-100042
- Zoro # G612233008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-100042
Zoro #
G612233008
UPC #
775629014966
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101420
- Part Reference Numbers : R93955 93955 XC10573 CF12058 CF1384 PC99239 C31381 WP10319 93871 XA10578 CA12057 AF12057 PA99194 A49179 WA10420 84092 S10479 S4459 X10479 X4459 PH9688 OF14459 LF402 LF565 LF585 L14459 LP9688 57092
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.