
1x Air + 1x Cabin + 1x Engine Oil Filter Filter 3 Total Kit For Kia Optima Magentis (Discontinued)
- Mfr # KFM-100071
- Zoro # G512233375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFM-100071
Zoro #
G512233375
UPC #
775629015253
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101531
- Part Reference Numbers : 90237P XC36157 CF10896 CF1222 AFC1654 PC6157 C36157 24015 83175 XA5671 CA10191 AF10191 AF1361 PA5671 A35671 49175 84092 S10479 S4459 X10479 X4459 PH9688 OF14459 LF402 LF565 LF585 L14459 LP9688 57092
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.