
1x Air + 1x Cabin + 1x Engine Oil Filter Filter 3 Total Kit For Toyota Corolla Matrix (Discontinued)
- Mfr # KFM-100355
- Zoro # G312237986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFM-100355
Zoro #
G312237986
UPC #
775629018087
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101655
- Part Reference Numbers : 89873 XC35491 CF10133 CF1040 AFC1205 PC5491 C35491 24873 88834 XA5463 CA9482 AF9482 AF1161 PA5463 A25463 46834 85394 S4476 X4476 PH4967 OF14476 LF410 PZ39 L14476 AT4967 FP4967 LP4967 VO40 51065 51394 51395
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.