
1x Air + 1x Cabin Filter 2 Total Kit For Ford Escape Focus Lincoln MKC Transit Connect (Discontinued)
- Mfr # KFL-100071
- Zoro # G012230263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFL-100071
Zoro #
G012230263
UPC #
827098531113
Country of Origin
United States
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Reduces ecological footprint through fuel economy
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter
- Kit Variations: KFL-100599 KFL-101235
- Part Reference Numbers : R90288 90288P XC36174 CF11920 CF1248 AFC1568 PC6174 C36174 24419 83017 XA6149 CA11114 AF11114 AF1479 PA6149 A36149 49017
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.