This item is Discontinued.

Pur 1x Air + 1x Cabin Filter 2 Total Kit For Honda Accord Acura TLX 2.4L KFL-100199

1x Air + 1x Cabin Filter 2 Total Kit For Honda Accord Acura TLX 2.4L (Discontinued)

  • Mfr # KFL-100199
  • Zoro # G512234280
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFL-100199
Zoro #
G512234280
UPC #
827098532394
Country of Origin
United States

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Reduces ecological footprint through fuel economy
  • Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
  • Kit Includes: 1x Cabin Air Filter + 1x Air Filter
  • Kit Variations: K57-100015 K57-100576 K57-100865 K57-101152 KFL-100825 KFL-101184
  • Part Reference Numbers : 89815 90016C XC35519 CF10134 CF1047 AFC1244 PC5519 C35519 24815 83750 XA10005 CA11476 AF11476 AF1545 PA6282 A26282 49750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.