
1x Air + 1x Cabin Filter 2 Total Kit For Hyundai Sonata Kia Optima (Discontinued)
- Mfr # KFL-103071
- Zoro # G112877733
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFL-103071
Zoro #
G112877733
UPC #
55461704561
Country of Origin
China
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Reduces ecological footprint through fuel economy
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- Boosts fuel economy by 6% to 11%
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter
- Part Reference Numbers : 93856 XC10647C CF12159 CF1372 TC41454 C41454 WP10275 524498 SEE XA10426 CA11942 AF11942 AF1709 PA99072 TA38195 A38195 WA10127
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.