
1x Air + 1x Cabin Filter 2 Total Kit For Jeep Wrangler JK (Discontinued)
- Mfr # KFL-100049
- Zoro # G012230034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFL-100049
Zoro #
G012230034
UPC #
827098530895
Country of Origin
United States
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Reduces ecological footprint through fuel economy
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter
- Kit Variations: KFL-100519 KFL-101320
- Part Reference Numbers : R91302 91302 XC10008 CF11777 CF1251 AFC1498 PC4302 C16177 24302 83018 XA5819 CA10348 AF10348 AF1337 PA5819 A35819 49018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.