
1x Air + 1x Cabin Filter 2 Total Kit For Volkswagen Jetta Passat Tiguan Beetle CC Audi (Discontinued)
- Mfr # KFL-100092
- Zoro # G212230087
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFL-100092
Zoro #
G212230087
UPC #
827098531328
Country of Origin
United States
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Reduces ecological footprint through fuel economy
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter
- Kit Variations: KFL-100559 KFL-101032
- Part Reference Numbers : 90156C XC35586 CF10373 CF1126 AFC1355 PC5586C C35586 24489 83020 XA4622 CA9711 AF9711 AF1417 PA4622 A14622 49020
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.