This item is Discontinued.

Pur 2x Air + 2x Cabin + 2x Engine Cartridge Oil Filter 6 Total Kit For 2014-2020 Fiat 500L KFM-101363

2x Air + 2x Cabin + 2x Engine Cartridge Oil Filter 6 Total Kit For 2014-2020 Fiat 500L (Discontinued)

  • Mfr # KFM-101363
  • Zoro # G512233337
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFM-101363
Zoro #
G512233337
UPC #
775629503767
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Efficient filter media offers increased dirt-collecting capability and ability to capture more engine-harming particles
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Advanced engine protection
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
  • Kit Variations: KFM-100415 KFM-101938
  • Part Reference Numbers : 507632 XC10336 XC10619C XC10671 CF11810 CF1329 AFC1633 PC99158 C59186 WP10106 93084 XA10318 CA11744 AF11744 AF1644 PA9937 A21351 WA10084 84341 S6162 X6162 CH9713 EF16162 LF669 L16162 57341

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.