This item is Discontinued.

Pur 2x Air + 2x Cabin + 2x Engine Cartridge Oil Filter 6 Total Kit For Kia Sorento 3.3L KFM-101298

2x Air + 2x Cabin + 2x Engine Cartridge Oil Filter 6 Total Kit For Kia Sorento 3.3L (Discontinued)

  • Mfr # KFM-101298
  • Zoro # G312233001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFM-101298
Zoro #
G312233001
UPC #
775629503118
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Efficient filter media offers increased dirt-collecting capability and ability to capture more engine-harming particles
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Advanced engine protection
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
  • Kit Variations: KFM-100579 KFM-101873
  • Part Reference Numbers : 90275P XC36158 CF11664 CF1223 AFC1477 PC4080 C36158 24080 83670 XA10007 CA11500 AF11500 AF1596 PA6320 PA9908 A36320 49670 84050 S6127 S6127A X6127 X6127A CH10855 L26127 57050 WL10164

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.