This item is Discontinued.

Pur 2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For 16-18 Audi A3 Sportback e-tron KFM-100608

2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For 16-18 Audi A3 Sportback e-tron (Discontinued)

  • Mfr # KFM-100608
  • Zoro # G112233195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFM-100608
Zoro #
G112233195
UPC #
775629932574
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Reduces ecological footprint through fuel economy
  • Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
  • Part Reference Numbers : R527994 527994 541322 XC10462 XC10463C CF11643 CF1277 CF1343 PC99204C C38196C WP10159 94072 XA10182 CA11503 AF11503 AF1643 PA9959 A39147 WA10072 85348 S241 X241 PH3614 OF10241 LF157 LF494 LF550 LF589 PZ21 L10241 L35098 OF-241 AT3614 FP3614 LP3614 T29 VO25 51348 51374 57023

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.