
2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For 2013-2015 Chevrolet Volt (Discontinued)
- Mfr # KFM-100906
- Zoro # G812237974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFM-100906
Zoro #
G812237974
UPC #
775629494515
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
- Kit Variations: KFM-100587
- Part Reference Numbers : 90256P R90256 90256C XC36154 XC36154C CF10774 CF10775 CF1232 CF1261 AFC1457 PC6154C C36154 C36154C 24191 83244 XA6169 CA11049 AF11049 AF1542 PA6169 A26169 49244 PF37 PF47 85040 S111 X111 PH3387A OF10111 LF227 LF233 LF235 PZ9A L10111 L10112 OF-111 AT3387 FP3387 LP3387A T26 VO16 51040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.