This item is Discontinued.

Pur 2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For Chevrolet Silverado 1500 GMC KFM-100893

2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For Chevrolet Silverado 1500 GMC (Discontinued)

  • Mfr # KFM-100893
  • Zoro # G112238008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM-100893
Zoro #
G112238008
UPC #
775629494386
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Reduces ecological footprint through fuel economy
  • Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
  • Part Reference Numbers : 90006P 90006PT 90006C XC15388 CF8791 CF8791A CF1012 AFC1114 PC5388 C15388 24805 87487 87488 XA5314 XA5315 CA8755A CA8756 AF1073 AF8755A AF1052 AF1119 PA5315 A45314 42488 46678 PF51 PF52 85036 S4011 X4011 PH3980 OF24011 LF234 LF393 PZ29 L20173 L24011 OF-173 AT3980 FP3980 LP3980 T27 VO55 51036 51190

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.