This item is Discontinued.

Pur 2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For Chrysler Town & Country Dodge KFM-100748

2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For Chrysler Town & Country Dodge (Discontinued)

  • Mfr # KFM-100748
  • Zoro # G512237083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM-100748
Zoro #
G512237083
UPC #
775629492948
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Reduces ecological footprint through fuel economy
  • Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
  • Part Reference Numbers : 90068C 90228P XC25870 CF10743 CF1104 CF1104C AFC1368 AFC1496 PC4479 C25870 24479 87389 XA5396 CA9054 AF9054 AF1103 PA5396 A35396 42389 PF48 84060 S2222 X2222 PH10060 OF12222 LF613 PZ167 L12222 OF-2222 FP10060 LP10060 T62 VO88 57060

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.