This item is Discontinued.

Pur 2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For Nissan Altima Pathfinder QX60 KFM-100716

2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For Nissan Altima Pathfinder QX60 (Discontinued)

  • Mfr # KFM-100716
  • Zoro # G912236969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM-100716
Zoro #
G912236969
UPC #
775629933656
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Reduces ecological footprint through fuel economy
  • Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
  • Part Reference Numbers : 479950 91009 XC10020 CF11776 CF1351 AFC1550 PC9932 C48162 WP10009 88116 XA4278 CA4309 AF4309 AF882 PA4278 A24278 46116 PF1237 85358 85365 S4612 S4615 X4612 X4615 PH6607 OF14615 SEE OF14610 LF113 TF170 PZ37 L14612 L14615 L14622 P1285 AT6607 FP6607 LP6607 TFC-538 VO54 51358 51365 57712

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.