This item is Discontinued.

Pur 2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For Volkswagen Jetta KFM-100604

2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For Volkswagen Jetta (Discontinued)

  • Mfr # KFM-100604
  • Zoro # G312233117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM-100604
Zoro #
G312233117
UPC #
775629932536
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
  • PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Reduces ecological footprint through fuel economy
  • Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
  • Part Reference Numbers : 90156C XC35586 CF10373 CF1126 AFC1355 PC5586C C35586 24489 94072 XA10182 CA11503 AF11503 AF1643 PA9959 A39147 WA10072 85348 S241 X241 PH3614 OF10241 LF157 LF494 LF550 LF589 PZ21 L10241 L35098 OF-241 AT3614 FP3614 LP3614 T29 VO25 51348 51374 57023

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.