
2x Air + 2x Cabin Filter 4 Total Kit For Buick Encore Chevrolet Trax (Discontinued)
- Mfr # KFL-100700
- Zoro # G212230216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFL-100700
Zoro #
G212230216
UPC #
827098884103
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Reduces ecological footprint through fuel economy
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- Kit Includes: 2x Cabin Air Filter + 2x Air Filter
- Kit Variations: K57-100314 K57-100617 K57-100906 K57-101193 KFL-100036 KFL-101288
- Part Reference Numbers : 90256P R90256 90256C XC36154 XC36154C CF10774 CF10775 CF1232 CF1261 AFC1457 PC6154C C36154 C36154C 24191 479940 XA10215 CA11501 CF11501 AF11501 AF1577 PA6319 TA26319 A26319 WA10255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.