This item is Discontinued.

Pur 3x Air + 3x Cabin + 3x Engine Cartridge Oil Filter 9 Total Kit For 14-15 Ram 1500 3.0L KFM-101765

3x Air + 3x Cabin + 3x Engine Cartridge Oil Filter 9 Total Kit For 14-15 Ram 1500 3.0L (Discontinued)

  • Mfr # KFM-101765
  • Zoro # G312228830
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFM-101765
Zoro #
G312228830
UPC #
775629507789
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Efficient filter media offers increased dirt-collecting capability and ability to capture more engine-harming particles
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Advanced engine protection
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Kit Includes: 3x Cabin Air Filter + 3x Air Filter + 3x Engine Oil Filter
  • Kit Variations: KFM-100471 KFM-101190
  • Part Reference Numbers : 89313 90179P XC25869C CF10729 CF1147 AFC1328 PC4313 PC4313C C25869 24313 24578 87725 XA3462 CA11960 CA9401 AF9401 AF1139 PA5462 A35462 42725 94206 S10232 X10232 CH11794 EF38157 LF696 L38157 WL10060

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.