This item is Discontinued.

Pur 3x Air + 3x Cabin + 3x Engine Oil Filter 9 Total Kit For 2019 Mazda CX-5 2.2L KFM-101425

3x Air + 3x Cabin + 3x Engine Oil Filter 9 Total Kit For 2019 Mazda CX-5 2.2L (Discontinued)

  • Mfr # KFM-101425
  • Zoro # G612237303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM-101425
Zoro #
G612237303
UPC #
775629504382
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Kit Includes: 3x Cabin Air Filter + 3x Air Filter + 3x Engine Oil Filter
  • Kit Variations: KFM-100140
  • Part Reference Numbers : R90296 90296P XC10189 CF11811 CF1270 AFC1588 PC4103 C38175 24103 93853 XA10597 CA12167 AF138J PA99223 A31399 WA9790 85348 S241 X241 PH3614 OF10241 LF157 LF494 LF550 LF589 PZ21 L10241 L35098 OF-241 AT3614 FP3614 LP3614 T29 VO25 51348 51374 57023

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.